Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round White Cable Clip

Round White Cable Clip EA947C-14

by ESCO
4.50 (2)
Item.#
03675786
Mfr.#
EA947C-14
Package Qty.
1Box(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material
Impact polypropylene
ESCO Part Number
EA947C-14
Color
White
Cable Diameter (phi mm)
10 to 14
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cable treatment
5
From Japan
On 2017-01-20 16:29:40
I am satisfied because the shape is clean and not noticeable.
This review is about item#3675761.
Indoor optical cable and metal wire fixing
4
From Japan
On 2014-12-12 21:45:25
Depending on the size, it is used for 5C coaxial cable, indoor optical cable, metal wire. I think that you can wire without bending if you do not make a mistake in size. It is regrettable that things sometimes transformed are mixed. I think that feeling of use is no problem.
This review is about item#03675813.