Buy more than* S$200* and get FREE SHIPPING

  • Round White Cable Clip

Round White Cable Clip EA947C-7

by ESCO
4.50 (2)
Item.#
03675822
Mfr.#
EA947C-7
Package Qty.
1Box(100PC)
Ship pack of
1
8.68 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Material
Impact polypropylene
Color
White
Cable Diameter (phi mm)
5 to 7
ESCO Part Number
EA947C-7
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cable treatment
5
From Japan
On 2017-01-20 16:29:40
I am satisfied because the shape is clean and not noticeable.
This review is about item#3675761.
Indoor optical cable and metal wire fixing
4
From Japan
On 2014-12-12 21:45:25
Depending on the size, it is used for 5C coaxial cable, indoor optical cable, metal wire. I think that you can wire without bending if you do not make a mistake in size. It is regrettable that things sometimes transformed are mixed. I think that feeling of use is no problem.
This review is about item#03675813.