Buy more than* S$200* and get FREE SHIPPING

  • Cable Clamp

Cable Clamp EA947F-19

by ESCO
3.75 (4)
Item.#
03676057
Mfr.#
EA947F-19
Package Qty.
1Set(100PC)
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
4.6
ESCO Part Number
EA947F-19
Material
Nylon
Compatible Cable (mm)
19.4
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Wall attachment
4
From Japan
On 2015-09-23 19:40:43
It seems to be robust.
This review is about item#03676102.
Wiring of cable
4
From Japan
On 2015-09-23 19:20:57
He is robust and will withstand aging.
This review is about item#03676102.
Aluminum pipe fastening etc.
5
From Japan
On 2015-04-14 17:29:22
There is also clamping strength so hoses and metal pipes can also be fastened without scratches so good
This review is about item#03676102.
Fixing the cord to the wall
2
From Japan
On 2014-08-03 13:20:43
For the size, the hole is too big, so small screws could not be used. (It seems like the same size as the whole size, the same hole diameter.) After purchasing the product number: EA947FW - 5, it was good that 3.1 mm wood screws could be used. It seems to be usable if it is to fasten together with 4 mm bolt · nut.
This review is about item#03676102.