Buy more than* S$200* and get FREE SHIPPING

  • M8x25mm, Internal Screw Rubber Ball

M8x25mm, Internal Screw Rubber Ball EA948BE-22

by ESCO
4.50 (2)
Item.#
03680092
Mfr.#
EA948BE-22
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M8
Material
(Ball) propylene rubber, (screw) Brass
Outer Diameter (phi mm)
25
Specification
Texture is soft rubber.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used on a motorcycle
5
From Japan
On 2013-11-18 21:41:40
I am attaching a Ram mount on a motorcycle, but this ball is perfect! If you use it well with M8 screws, you can mount anything on a motorcycle!
This review is about item#03680092.
It is about the same size as the 1 inch ball size of the RAM mount, so it can be processed and diverted
4
From Japan
On 2011-10-05 23:58:50
Since it is more elastic than the ball of the RAM mount, even if the arm is tightened to the limit, some shaking will occur. Because it is an acceptable range, the purpose of diversion was achieved.
This review is about item#03680092.