Buy more than* S$200* and get FREE SHIPPING

  • M4x64mm Threaded Turnbuckle

M4x64mm Threaded Turnbuckle EA948EC-4

by ESCO
5.00 (1)
Item.#
03681982
Mfr.#
EA948EC-4
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Minimum Total Length (mm)
64
Overall Length (mm)
64
Screw Diameter (mm)
M4x8
ESCO Part Number
EA948EC-4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as part of machine tool part
5
From Japan
On 2017-05-18 15:12:01
It is thought that the use of this product will produce the effect as expected.
This review is about item#3681982.