Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • M6x89mm, Turnbuckle With Threaded

M6x89mm, Turnbuckle With Threaded EA948EC-6

by ESCO
4.00 (2)
Item.#
03681991
Mfr.#
EA948EC-6
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter (mm)
M6x12
Material
(Joint nut) SUM2LL, (mounting portion) S45C, (nut) SS400
Overall Length (mm)
(Minimum) 89
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Simple jig for expanding and shaping the gap of parts.
5
From Japan
On 2017-06-29 15:17:20
Because the total length is too long, use the length of the stop nut to cut (turnbuckle side). It can be used as it is when the minimum length is about 70 mm.
This review is about item#3681991.
Fix shoe width (extension)
3
From Japan
On 2015-10-09 15:45:01
To put on the shoe's tip, 89 mm is too long. You can use it if you cut it, but you need a special cutting machine. Best if there is something as short as 20 mm in the center part.
This review is about item#03681991.