Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Snap Bushing

Snap Bushing EA948HA-22.2

by ESCO
Item.#
03682235
Mfr.#
EA948HA-22.2
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material
Nylon
Mounting Plate Thickness (mm)
0.8 to 3.2
Inner Diameter (phi mm)
17
ESCO Part Number
EA948HA-22.2
Mounting Hole Diameter
22.2