Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Pliers For Shaft
  • Snap Ring Pliers For Shaft
  • Snap Ring Pliers For Shaft

Snap Ring Pliers For Shaft EA949DA

by ESCO
2.00 (1)
Item.#
03683285
Mfr.#
EA949DA
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Case Dimension (mm)
207x145x40mm
Set Contents
phi7 for (100), phi9 for (100), phi11 for (50), phi13 for (50), phi15 for (50), phi16 for (30), phi18 for (30), phi20 use (30)
Material
Spring steel
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machines, construction machines, industrial machinery repair, transmission equipment, bearings etc.
2
From Japan
On 2015-08-19 01:34:00
I think that it is very convenient if there is a set for the bearing size shaft and hole. S - 10, 12, 15, 17, 20, 25, 30, 35, 40, 45 H - 26, 28, 32, 35, 37, 40, 42, 47, 52, 55, 62 Unusable size On the contrary, it is inconvenient that there is no size to use.
This review is about item#03683285.