Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring

Snap Ring EA949DA-3

by ESCO
1.00 (1)
Item.#
03683477
Mfr.#
EA949DA-3
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
3
ESCO Part Number
EA949DA-3
Material
Spring steel
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
RC
1
From Japan
On 2016-11-28 15:18:22
Plastic deformation, can not use. . . . . . . . . . . . . . . . .
This review is about item#3683477.