Buy more than* S$200* and get FREE SHIPPING

  • Stopping Screw With Hexagon Socket

Stopping Screw With Hexagon Socket EA949DC-3

by ESCO
Item.#
03683836
Mfr.#
EA949DC-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
Iron
Size
M4x6
ESCO Part Number
EA949DC-3
Pitch
0.7
Length (mm)
6
Nominal Designation of Screw
M4