Buy more than* S$200* and get FREE SHIPPING

  • Stopping Screw With Hexagon Socket
  • Stopping Screw With Hexagon Socket
  • Stopping Screw With Hexagon Socket

Stopping Screw With Hexagon Socket EA949DC-5

by ESCO
Item.#
03683854
Mfr.#
EA949DC-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
Iron
Pitch
0.8
Length (mm)
6
Nominal Designation of Screw
M5
Size
M5x6
ESCO Part Number
EA949DC-5