Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stopping Screw With Hexagon Socket

Stopping Screw With Hexagon Socket EA949DC-6

by ESCO
Item.#
03683863
Mfr.#
EA949DC-6
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material
Iron
Pitch
0.8
Length (mm)
8
Nominal Designation of Screw
M5
Size
M5x8
ESCO Part Number
EA949DC-6