Buy more than* S$200* and get FREE SHIPPING

  • PIAS Screw

PIAS Screw EA949EE-51

by ESCO
Item.#
03684737
Mfr.#
EA949EE-51
Package Qty.
1Box(1000PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Size (mm)
5x19
Dimensions D (mm)
11
Dimension H (mm)
3.9
Material
Iron (trivalent chromate)
Dimensions B (mm)
8
Dimension t (mm)
1.7
Weight (g)
About 4
ESCO Part Number
EA949EE-51