Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Screw Bits,Iron / Uni Chrome

Pan Head Screw Bits,Iron / Uni Chrome EA949EP-416N

by ESCO
5.00 (1)
Item.#
03684974
Mfr.#
EA949EP-416N
Package Qty.
1Bag(145PC)
Ship pack of
1
11.07 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Dimension / Size (mm)
4x16
Material
Iron (trivalent chromate)
Dimension (mm)
4x16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-07-17 15:00:53
Can be used normally
This review is about item#03685017.