Buy more than* S$200* and get FREE SHIPPING

  • Flat Head Screw Bits,Iron / Uni Chrome

Flat Head Screw Bits,Iron / Uni Chrome EA949EP-416S

by ESCO
5.00 (1)
Item.#
03684983
Mfr.#
EA949EP-416S
Package Qty.
1Bag(145PC)
Ship pack of
1
10.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
4x16
Dimension / Size (mm)
4x16
Material
Iron (trivalent chromate)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-15 22:42:19
I mainly use it for first aid measures, but it is useful. Although it may not be common saying "for professional", considering this price, I am using very satisfied.
This review is about item#3685026.