Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Head Screw Bits,Iron / Uni Chrome

Flat Head Screw Bits,Iron / Uni Chrome EA949EP-419S

by ESCO
5.00 (1)
Item.#
03685001
Mfr.#
EA949EP-419S
Package Qty.
1Bag(125PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension (mm)
4x19
Dimension / Size (mm)
4x19
Material
Iron (trivalent chromate)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-15 22:42:19
I mainly use it for first aid measures, but it is useful. Although it may not be common saying "for professional", considering this price, I am using very satisfied.
This review is about item#3685026.