Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pan Head Screw Bits,Iron / Uni Chrome

Pan Head Screw Bits,Iron / Uni Chrome EA949EP-430N

by ESCO
5.00 (1)
Item.#
03685035
Mfr.#
EA949EP-430N
Package Qty.
1Bag(60PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA949EP-430N
Dimension / Size (mm)
4x30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-07-17 15:00:53
Can be used normally
This review is about item#03685017.