Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel

Pan Head Tapping Screw, Stainless Steel EA949ES-45

by ESCO
5.00 (4)
Item.#
03685114
Mfr.#
EA949ES-45
Package Qty.
1Pack(45PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cross Hole Number
2
Length (mm)
30
Nominal Designation of Screw
M4
Dimension m (mm)
4.1
Head Shape
(+) Pan head
Dimension (mm)
M4 x 30
Material
Stainless
ESCO Part Number
EA949ES-45
Dimensions dk (mm)
7
Dimensions k (mm)
2.6
Pitch
0.7
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car port thread exchange
5
From Japan
On 2017-07-13 20:57:39
It is resistant to wetting of rain and snow, looking for stainless steel, usual, is an order.
This review is about item#3685132.
It is used for exchanging with a tapping screw of a rusty iron motorcycle
5
From Japan
On 2015-05-14 16:04:04
It is good because the driver's bite is good and it looks good.
This review is about item#03685087.
In work
5
From Japan
On 2014-11-19 16:00:01
Although it is saved if it is a consumable item a little cheaper. . .
This review is about item#03685141.
Part installation
5
From Japan
On 2014-06-23 13:08:46
The screw head was also solid, and the driver gave way to it.
This review is about item#03685166.