Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel
  • Pan Head Tapping Screw, Stainless Steel

Pan Head Tapping Screw, Stainless Steel EA949ES-51

by ESCO
5.00 (3)
Item.#
03685141
Mfr.#
EA949ES-51
Package Qty.
1Pack(35PC)
Ship pack of
1
7.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cross Hole Number
2
Nominal Designation of Screw
M5
Dimension m (mm)
4.8
Head Shape
(+) Pan head
Dimension (mm)
M5x25
ESCO Part Number
EA949ES-51
Material
Stainless
Dimensions dk (mm)
9
Dimensions k (mm)
3.3
Pitch
0.8
Length (mm)
25
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for exchanging with a tapping screw of a rusty iron motorcycle
5
From Japan
On 2015-05-14 16:04:04
It is good because the driver's bite is good and it looks good.
This review is about item#03685087.
In work
5
From Japan
On 2014-11-19 16:00:01
Although it is saved if it is a consumable item a little cheaper. . .
This review is about item#03685141.
Part installation
5
From Japan
On 2014-06-23 13:08:46
The screw head was also solid, and the driver gave way to it.
This review is about item#03685166.