Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4x10mm Tapping Screw

4x10mm Tapping Screw EA949ET-410

by ESCO
Item.#
03685184
Mfr.#
EA949ET-410
Package Qty.
1Pack170PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Shape
(+) Flathead
Weight (g)
148
Material
Iron (Uniqlo plating)
Nominal Diameter (mm)
4
Overall Length (mm)
10
ESCO Part Number
EA949ET-410