Buy more than* S$200* and get FREE SHIPPING

  • 4x12mm Tapping Screw

4x12mm Tapping Screw EA949ET-412

by ESCO
Item.#
03685193
Mfr.#
EA949ET-412
Package Qty.
1Pack(160PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Head Shape
(+) Flat head
Weight (g)
154
Material
Iron (Uni-chrome plated)
Nominal Diameter (mm)
4
Overall Length (mm)
12
ESCO Part Number
EA949ET-412