Buy more than* S$200* and get FREE SHIPPING

  • Tapping Screw

Tapping Screw EA949ET-416

by ESCO
Item.#
03685202
Mfr.#
EA949ET-416
Package Qty.
1Pack(120PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Head Shape
(+) Flathead
Weight (g)
About 149
Material
Iron (Uniqlo plating)
Nominal Diameter (mm)
4
Overall Length (mm)
16
ESCO Part Number
EA949ET-416