Buy more than* S$200* and get FREE SHIPPING

  • 4x20mm Tapping Screw

4x20mm Tapping Screw EA949ET-420

by ESCO
Item.#
03685211
Mfr.#
EA949ET-420
Package Qty.
1Pack110PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Shape
(+) Flathead
Weight (g)
161
Material
Iron (Uniqlo plating)
Nominal Diameter (mm)
4
Overall Length (mm)
20
ESCO Part Number
EA949ET-420