Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sarah tapping bis [stainless]

Sarah tapping bis [stainless] EA949EW-52

by ESCO
5.00 (3)
Item.#
03685351
Mfr.#
EA949EW-52
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Head Shape
(+) Flathead
Overall Length (mm)
30
ESCO Part Number
EA949EW-52
Nominal Diameter (mm)
5
Material
Stainless
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Car port thread exchange
5
From Japan
On 2017-07-13 21:01:30
It does not rust, it is used for screw exchange. It's a nice thing. The price is not so high, the quality is also good.
This review is about item#3685367.
DO IT
5
From Japan
On 2017-04-15 14:52:39
The price is reasonable, goods are firm and easy to use. Each size is convenient as the quantity is also divided in small.
This review is about item#3685324.
For your own DIY
5
From Japan
On 2015-07-24 15:13:55
Give me a good bite Satisfied
This review is about item#03685333.