Buy more than* S$200* and get FREE SHIPPING

  • Hex Nut Set

Hex Nut Set EA949GC

by ESCO
3.00 (1)
Item.#
03685543
Mfr.#
EA949GC
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Case Dimension (mm)
207x145x40
Set Contents
Size (Quantity): M3 (300), M4 (200), M5 (100), M6 (50), M8 (50), M10 (30), M12 (30)
Specification
Coarse thread
Material
Iron (chromate plating)
ESCO Part Number
EA949GC
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2016-09-29 23:43:21
It is quite a kind. Aluminum nut was still better if there was a set
This review is about item#3685543.