Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Nut Iron / Uni-Chromium

Hexagon Nut Iron / Uni-Chromium EA949GG-20

by ESCO
4.78 (9)
Item.#
03685692
Mfr.#
EA949GG-20
Package Qty.
1Pack(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Designation Dimension
M20
ESCO Part Number
EA949GG-20
Pitch
2.5
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Suitcase repair
5
From Japan
On 2016-02-07 16:01:11
We used in the repair of the suitcase. Cost is cheap quality is not a problem. But tight tighten and so feel like distorted something you might want is to quit the place you have strength.
This review is about item#03685735.
The installation of the caster
5
From Japan
On 2016-01-15 17:09:12
Cheap is satisfaction.
This review is about item#03685762.
Mechanical repair
5
From Japan
On 2016-01-12 18:19:31
Us is just a good 100-position of the pack. Use feeling good without any problems.
This review is about item#03685735.
Assembly of Hakowana
5
From Japan
On 2015-10-15 20:54:55
It was good because large quantities can be purchased.
This review is about item#03685753.
tube
5
From Japan
On 2015-10-11 17:11:04
Because it can be used in a variety of applications, it has come in handy.
This review is about item#03685656.
Used as a U-bolt fixing nut. Pillar of the pipe (Φ32 × 3.6m), fixed
3
From Japan
On 2015-06-12 20:24:37
Can be used without any problems, specification also no problem.
This review is about item#03685656.
Fixing the wheels of the dolly
5
From Japan
On 2015-04-28 16:00:44
I use it to fix the wheel of the dolly. I am using it because it is cheap, but it does not matter. I want a unit of 100 pieces.
This review is about item#03685762.
Reinforcement of the veneer hut
5
From Japan
On 2015-02-27 12:23:12
Since it is a nut of plating, there is no special thing. it is normal.
This review is about item#03685753.
For tightening 4 mm long bolt as part of production part
5
From Japan
On 2014-11-12 22:21:14
Price satisfied, quality of general purpose nut is also good
This review is about item#03685735.