Buy more than* S$200* and get FREE SHIPPING

  • Hexagon Nut Iron / Uni-Chromium

Hexagon Nut Iron / Uni-Chromium EA949GG-22

by ESCO
4.78 (9)
Item.#
03685701
Mfr.#
EA949GG-22
Package Qty.
1Pack(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Designation Dimension
M22
ESCO Part Number
EA949GG-22
Pitch
2.5
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Suitcase repair
5
From Japan
On 2016-02-07 16:01:11
I used it for repairing the suitcase. The cost is cheap and quality is no problem. Just tightening it tightly seems to be distorted, so it may be better to stop where there is strength.
This review is about item#03685735.
For installing casters
5
From Japan
On 2016-01-15 17:09:12
I am satisfied cheaply.
This review is about item#03685762.
Mechanical repair
5
From Japan
On 2016-01-12 18:19:31
We are exactly as good as 100 packs. There is no problem with the use feeling.
This review is about item#03685735.
Assembling a box trap
5
From Japan
On 2015-10-15 20:54:55
It was good as we can purchase in large quantities.
This review is about item#03685753.
tube
5
From Japan
On 2015-10-11 17:11:04
Because it can be used for various purposes, it is useful.
This review is about item#03685656.
Used as a fixing nut for U-shaped bolt. Pipe material (Φ 32 × 3.6 m) pillar, for fixing
3
From Japan
On 2015-06-12 20:24:37
It can be used without problems, there is no problem with specifications.
This review is about item#03685656.
Fixing the wheels of the dolly
5
From Japan
On 2015-04-28 16:00:44
I use it to fix the wheel of the dolly. I am using it because it is cheap, but it does not matter. I want a unit of 100 pieces.
This review is about item#03685762.
Reinforcement of the veneer hut
5
From Japan
On 2015-02-27 12:23:12
Since it is a nut of plating, there is no special thing. it is normal.
This review is about item#03685753.
For tightening 4 mm long bolt as part of production part
5
From Japan
On 2014-11-12 22:21:14
Price satisfied, quality of general purpose nut is also good
This review is about item#03685735.