Buy more than* S$200* and get FREE SHIPPING

  • Stop Loose, Nylon Nut

Stop Loose, Nylon Nut EA949GN-4

by ESCO
5.00 (4)
Item.#
03685936
Mfr.#
EA949GN-4
Package Qty.
1Pack(500PC)
Ship pack of
1
60.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Coarse thread
Nominal Designation of Screw
M4
Thread Pitch (mm)
0.7
Material
Iron (Uniqlo plating)
ESCO Part Number
EA949GN-4
Flat Diameter (mm)
7
Height (mm)
5.5
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I use it when attaching a bicycle basket.
5
From Japan
On 2017-07-14 16:52:41
Nylon nut is unexpectedly expensive, but ordered because cospa was good. I used it comfortably because I feel tightened and locking prevention is hesitating.
This review is about item#3685945.
It is a machine safety pin for leveing.
5
From Japan
On 2017-05-23 21:25:38
It seems better to stop the screw than the good item meikaasan.
This review is about item#3685963.
Used as a shear bolt nut of a rake coating machine
5
From Japan
On 2016-04-23 18:59:12
I have used it before.
This review is about item#03685963.
As a nut for the safety bolt of the snowplow
5
From Japan
On 2014-01-24 23:30:00
I used it as a loosening stop for the safety bolt of the snowplow machine, but thought that it was a little hard when tightening the bolt, I feel that there is less looseness.
This review is about item#03685902.