Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Stop Loose, Nylon Nut

Stop Loose, Nylon Nut EA949GN-5

by ESCO
5.00 (5)
Item.#
03685945
Mfr.#
EA949GN-5
Package Qty.
1Pack(400PC)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Coarse thread
Flat Diameter (mm)
8
Height (mm)
6
Nominal Designation of Screw
M5
Thread Pitch (mm)
0.8
Material
Iron (Uni-chrome plated)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-10-11 10:22:27
Lock stop is exquisite and steady stops the fuel tank's stairs. The product is nice, I am satisfied.
This review is about item#3685963.
I use it when attaching a bicycle basket.
5
From Japan
On 2017-07-14 16:52:41
Nylon nut is unexpectedly expensive, but ordered because cospa was good. I used it comfortably because I feel tightened and locking prevention is hesitating.
This review is about item#3685945.
It is a machine safety pin for leveing.
5
From Japan
On 2017-05-23 21:25:38
It seems better to stop the screw than the good item meikaasan.
This review is about item#3685963.
Used as a shear bolt nut of a rake coating machine
5
From Japan
On 2016-04-23 18:59:12
I have used it before.
This review is about item#03685963.
As a nut for the safety bolt of the snowplow
5
From Japan
On 2014-01-24 23:30:00
I used it as a loosening stop for the safety bolt of the snowplow machine, but thought that it was a little hard when tightening the bolt, I feel that there is less looseness.
This review is about item#03685902.