Buy more than* S$200* and get FREE SHIPPING

  • Pentagon Type Knob Bolt
  • Pentagon Type Knob Bolt
  • Pentagon Type Knob Bolt

Pentagon Type Knob Bolt EA949GT-525

by ESCO
4.75 (4)
Item.#
03686085
Mfr.#
EA949GT-525
Package Qty.
1Set(12PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material (knobs)
ABS resin
Dimensions C (mm)
14
Dimension D (phi mm)
22
Dimensions L (mm)
25
Dimension A (mm phi)
35
Dimensions B (mm)
9
Screw Diameter
M5
ESCO Part Number
EA949GT-525
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Fixing the fence of the trimmer table
5
From Japan
On 2017-07-26 20:20:00
When making the trimmer table, I made the fence slidable, but I could easily fix it and wanted to be able to relax easily, so I was looking for a bolt that I could handle. The size of the knob was also large and I was able to get the result as intended.
This review is about item#3686094.
Tighten screws
4
From Japan
On 2017-06-21 06:25:23
It is saved for screw tightening in a place where a tool is necessary or where a tool can not be used. I want a long bolt extension product
This review is about item#03686121.
For fixing of combine covers
5
From Japan
On 2015-07-17 22:31:20
I want the length to be aligned in units of 5 mm
This review is about item#03686137.
OHASHI It is used as a spare for replacing the height adjustment screw of the music stand.
5
From Japan
On 2013-08-22 20:15:25
Manufacturer's genuine screws are also sold as expendable parts, but the unit price will change cheaper than that. As for the size of the knob and about the size of the knob, it was hard to find something of a good size just as if it was a manufacturer genuine, but finally finding this good product of a good size, exchanging parts in fact, try genuine I was able to use it in the same way as it was very good.
This review is about item#03686121.