Buy more than* S$200* and get FREE SHIPPING

  • Pentagon Type Knob Bolt
  • Pentagon Type Knob Bolt
  • Pentagon Type Knob Bolt

Pentagon Type Knob Bolt EA949GT-835

by ESCO
5.00 (2)
Item.#
03686146
Mfr.#
EA949GT-835
Package Qty.
1Set(7PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.56 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Material (knobs)
ABS resin
Dimensions C (mm)
16
Dimension D (phi mm)
26
Dimensions L (mm)
35
Dimension A (mm phi)
40
Dimensions B (mm)
10
Screw Diameter
M8
ESCO Part Number
EA949GT-835
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For fixing the cover kind of combine
5
From Japan
On 2015-07-17 22:31:20
We want you to align with the 5mm unit length
This review is about item#03686137.
OHASHI has been used as a spare for the replacement of the music stand of the height adjustment screws.
5
From Japan
On 2013-08-22 20:15:25
Also genuine manufacturer of screws I have been sold as consumable parts, but the unit price is replaced by cheaper than it. At the same about the size of the knob, but those of good size and it other than genuine manufacturer did not see very much, to find the last good size item of, actually try to replace the parts, genuine It was very good and can be used in the same way as.
This review is about item#03686121.