Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3/8 Inch, Hexagon nut, Iron, Uni-Chromium

3/8 Inch, Hexagon nut, Iron, Uni-Chromium EA949HM-3

by ESCO
5.00 (1)
Item.#
03688151
Mfr.#
EA949HM-3
Package Qty.
1Set(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
3/8 in.
Finishing Material
Iron / chrome Uni
Number of Threads
16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the work work
5
From Japan
On 2015-10-05 13:48:03
All the screw bolts available for ordinary upper limit!
This review is about item#03688151.