Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Stainless Steel

Flat Washer Stainless Steel EA949SE-10

by ESCO
5.00 (2)
Item.#
03688535
Mfr.#
EA949SE-10
Package Qty.
1Set(35Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M10
Nominal Dimension
10
Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm)
22x10x1.6
Material
Stainless
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for parts replacement
5
From Japan
On 2017-11-30 09:16:12
I am being used to replace bolts as well as machine parts replacement and repair.
This review is about item#3688562.
Fixtures
5
From Japan
On 2016-01-17 16:16:43
Normal upper class !!
This review is about item#03688562.