Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pan Head Screw

Pan Head Screw EA949SJ-41

by ESCO
Item.#
03688684
Mfr.#
EA949SJ-41
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Nominal Diameter
M4
Cross Hole Number
2
Material
Stainless
Pitch (mm)
0.7 (Coarse)
Overall Length (mm)
10
ESCO Part Number
EA949SJ-41