Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Copper Gasket 10x16x1.0mm

Copper Gasket 10x16x1.0mm EA949WD-12

by ESCO
4.20 (5)
Item.#
03689445
Mfr.#
EA949WD-12
Package Qty.
1Set(100Sheet)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Copper
Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm)
18x12x1.0
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When engine oil
2
From Japan
On 2018-05-22 19:24:16
I bought it because it is 100 pieces, but I did not depend on the thickness, so I wanted a volume of 0.5 mm more, my confirmation is insufficient
This review is about item#3689463.
I used it for the brake line of a motorcycle.
5
From Japan
On 2018-03-18 15:12:20
It is best cost performance compared to using genuine parts.
This review is about item#3689436.
When exchanging oil for cars and motorbikes
5
From Japan
On 2016-12-03 16:36:12
I was surprised that the item arrived early! I will consider also next time.
This review is about item#3689454.
Maintenance of fuel line of diesel engine
4
From Japan
On 2016-01-25 08:10:24
Unlike the seal washer, even if it is used for a short period of time it is almost impossible to reuse it once tightened. (Fuel and oil may blur and cause complaints.) If possible, it would be appreciated if there are 50 packs of packs.
This review is about item#03689454.
Assembling the brake of the motorcycle
5
From Japan
On 2014-05-26 18:08:45
Anyway, the price is cheap, a major bike shop in Osaka, with the same level of quality as the one selling roses, can be used without any problems. Since it is 100 pieces, it can be replaced easily with overhaul many more times. If there was any dissatisfaction with precision, I thought that I should go with the oil stone, but I do not seem to worry about that.
This review is about item#03689436.