Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer

Flat Washer EA949WF-10

by ESCO
5.00 (1)
Item.#
03689664
Mfr.#
EA949WF-10
Package Qty.
1Set(35PC)
Ship pack of
1
3.16 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Material
Iron (Uni-chrome plated)
Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm)
22x10x1.6
Nominal Designation of Screw
M10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
attachment
5
From Japan
On 2016-03-10 15:02:23
Easy to use
This review is about item#03689761.