Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer

Flat Washer EA949WF-4

by ESCO
5.00 (1)
Item.#
03689743
Mfr.#
EA949WF-4
Package Qty.
1Set(280PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (Uni-chrome plated)
Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm)
10x4x0.8
Nominal Designation of Screw
M4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
attachment
5
From Japan
On 2016-03-10 15:02:23
Easy to use
This review is about item#03689761.