Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flat Washer

Flat Washer EA949WF-6

by ESCO
4.00 (2)
Item.#
03689761
Mfr.#
EA949WF-6
Package Qty.
1Set(150Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (Uni-chrome plated)
Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm)
13x6x1.0
Nominal Designation of Screw
M6
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Automobile maintenance
3
From Japan
On 2018-04-17 14:17:50
Replaced rusted screws and washers. Spring washers are cheap and good.
This review is about item#3689761.
attachment
5
From Japan
On 2016-03-10 15:02:23
Easy to use
This review is about item#03689761.