Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer

Spring Washer EA949WG-4

by ESCO
5.00 (2)
Item.#
03689865
Mfr.#
EA949WG-4
Package Qty.
1Set(250Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Iron (Uni-chrome plated)
ESCO Part Number
EA949WG-4
Nominal Designation of Screw
M4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
attachment
5
From Japan
On 2016-03-10 15:02:53
Easy to use
This review is about item#03689883.
Assembling the dolly
5
From Japan
On 2015-05-31 21:16:14
Cheap but no problem in use
This review is about item#03689874.