Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer
  • Spring Washer
  • Spring Washer

Spring Washer EA949WG-8

by ESCO
5.00 (1)
Item.#
03689892
Mfr.#
EA949WG-8
Package Qty.
1Bag(80PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter (mm)
8
ESCO Part Number
EA949WG-8
Material
Iron (Uniqlo plating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Combined with nuts, connection of wood
5
From Japan
On 2016-08-18 00:16:22
As general screw parts, there is no particular problem, especially for low price.
This review is about item#03689892.