Buy more than* S$200* and get FREE SHIPPING

  • Split Pin, Iron
  • Split Pin, Iron
  • Split Pin, Iron

Split Pin, Iron EA949WP-220

by ESCO
5.00 (3)
Item.#
03690111
Mfr.#
EA949WP-220
Package Qty.
1Pack(330PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 1351
Overall Length (mm)
20(+/-0.8)
ESCO Part Number
EA949WP-220
Dimensions a (mm)
4
Dimension H (mm)
(Maximum) 2.5 / (minimum) 1.2
Material
Iron (chromate plating)
Dimension (mm)
2.0x20
Dimensions D (mm)
3.6(0/-0.4)
Dimension d (mm)
1.8(0/-0.1)
Hole Diameter (phi mm)
2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-06-28 16:46:09
I am satisfied with exact dimensions
This review is about item#03690136.
Car maintenance
5
From Japan
On 2014-07-14 09:57:47
Quality is also good, cheap, it is good that a lot of numbers are included.
This review is about item#03690136.
Facilities safety measures
5
From Japan
On 2013-06-05 20:12:16
It is better if you color-code according to the type
This review is about item#03690136.