Buy more than* S$200* and get FREE SHIPPING

  • Split Pin, Iron
  • Split Pin, Iron
  • Split Pin, Iron

Split Pin, Iron EA949WP-325

by ESCO
5.00 (3)
Item.#
03690127
Mfr.#
EA949WP-325
Package Qty.
1Pack(180PC)
Ship pack of
1
7.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 1351
ESCO Part Number
EA949WP-325
Dimensions a (mm)
6
Dimension H (mm)
(Maximum) 3.2 / (minimum) 1.6
Overall Length (mm)
25(+/-0.8)
Material
Iron (chromate plating)
Dimensions D (mm)
5.6(0/-0.6)
Dimension d (mm)
2.8(0/-0.2)
Hole Diameter (phi mm)
3
Dimension (mm)
3.0x25
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-06-28 16:46:09
It is satisfied with just a good size
This review is about item#03690136.
Car maintenance
5
From Japan
On 2014-07-14 09:57:47
Quality may be, cheap, is the number I have entered many.
This review is about item#03690136.
Safety measures for equipment
5
From Japan
On 2013-06-05 20:12:16
It should be noted that good if color-coded by type
This review is about item#03690136.