Buy more than* S$200* and get FREE SHIPPING

  • Split Pin, Iron
  • Split Pin, Iron
  • Split Pin, Iron

Split Pin, Iron EA949WP-353

by ESCO
5.00 (3)
Item.#
03690145
Mfr.#
EA949WP-353
Package Qty.
1Pack(90PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS B 1351
ESCO Part Number
EA949WP-353
Dimensions a (mm)
7
Dimension H (mm)
"(Maximum) 3.2 (Min) 1.6 "
Overall Length (mm)
30(+/-0.8)
Material
Iron (chromate plating)
Dimensions D (mm)
6.6(0/-0.7)
Dimension d (mm)
3.3(0/-0.2)
Hole Diameter (phi mm)
3.5
Dimension (mm)
3.5x30
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-06-28 16:46:09
I am satisfied with exact dimensions
This review is about item#03690136.
Car maintenance
5
From Japan
On 2014-07-14 09:57:47
Quality is also good, cheap, it is good that a lot of numbers are included.
This review is about item#03690136.
Facilities safety measures
5
From Japan
On 2013-06-05 20:12:16
It is better if you color-code according to the type
This review is about item#03690136.