Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Split Pin Set, Large

Split Pin Set, Large EA949WR

by ESCO
4.00 (1)
Item.#
03690181
Mfr.#
EA949WR
Package Qty.
1Set
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Set Contents (mm)
(40 lines), 5 x 50 5 x 75 (20 lines), 5.5 x 60 (20 lines), 6 x 75 (20 lines), 7 x 75 (10 lines), 8 x 75 (10 pcs.)
Weight (g)
1830
ESCO Part Number
EA949WR
Case Dimension (mm)
207x145x40
Material
Iron (chromate plating)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Truck work
4
From Japan
On 2016-07-28 23:08:00
I want you to increase the type. I bought two sets, so if you can, I want them to be one.
This review is about item#03690181.