Buy more than* S$200* and get FREE SHIPPING

  • Screwed Swing Latch
  • Screwed Swing Latch
  • Screwed Swing Latch

Screwed Swing Latch EA951BM-102

by ESCO
Item.#
03691493
Mfr.#
EA951BM-102
Package Qty.
1PC
Ship pack of
1
6.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Wood screw
Dimensions C (mm)
68
Dimensions E (mm)
50
Finishing Material
Steel plate / Green baking finish
ESCO Part Number
EA951BM-102
Dimensions B (mm)
25
Dimensions A (mm)
102
Thickness (mm)
3