Buy more than* S$200* and get FREE SHIPPING

  • Screwed Swing Latch
  • Screwed Swing Latch
  • Screwed Swing Latch

Screwed Swing Latch EA951BM-38

by ESCO
Item.#
03691502
Mfr.#
EA951BM-38
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Wood screw
Thickness (mm)
1.5
Dimensions C (mm)
33
Dimensions E (mm)
24
Finishing Material
Steel plate / Green Baked
ESCO Part Number
EA951BM-38
Dimensions B (mm)
9.5
Dimensions A (mm)
38