|
Screwed Swing Latch EA951BM-52
- Item.#
- 03691511
- Mfr.#
- EA951BM-52
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Accessories
- Wood screw
- Thickness (mm)
- 2
- Dimensions C (mm)
- 40
- Dimensions E (mm)
- 33
- Finishing Material
- Steel plate / Green baking finish
- ESCO Part Number
- EA951BM-52
- Dimensions B (mm)
- 13
- Dimensions A (mm)
- 52
|
Customers Who Viewed This Item Also Viewed
<<
NANIWA (Naniwa Abrasive Mfg)
>>