Buy more than* S$200* and get FREE SHIPPING

  • Screwed Swing Latch
  • Screwed Swing Latch
  • Screwed Swing Latch

Screwed Swing Latch EA951BM-64

by ESCO
Item.#
03691527
Mfr.#
EA951BM-64
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Accessories
Wood screw
Dimensions B (mm)
15
Dimensions A (mm)
64
Thickness (mm)
2.5
Dimensions C (mm)
48
Dimensions E (mm)
35
Finishing Material
Steel plate / Green baking finish
ESCO Part Number
EA951BM-64