Buy more than* S$200* and get FREE SHIPPING

  • Stainless Flush Hinge

Stainless Flush Hinge EA951BS-64

by ESCO
Item.#
03691755
Mfr.#
EA951BS-64
Package Qty.
1Set(2Sheet)
Ship pack of
1
5.85 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Finishing
HL
Hole Diameter (phi mm)
4
Thickness (mm)
0.9
Material
Stainless steel (SUS430)
Number of Holes
4
Overall Length (mm)
64
Width (mm)
22
ESCO Part Number
EA951BS-64