Buy more than* S$200* and get FREE SHIPPING

  • Screw Hooks

Screw Hooks EA951BU-25

by ESCO
Item.#
03691825
Mfr.#
EA951BU-25
Package Qty.
1Bag(4PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing
Color coating finish
Wire Diameter (mm)
4
ESCO Part Number
EA951BU-25
Material
Steel
Size (mm)
25